Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104447

MPN #: 700225-WHT

Global Approved 700225-WHT 48" Pegboard Revolving Floor Display, 4-Sided, White Solid ,1 Piece

Product Description
Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar's versatile display racks near the cash wrap or anywhere in your store! This four-sided interlocking skinny pegboard tower display stands on a revolving silver weighted plastic base, providing effortless shopping for your customers. This swivel merchandising fixture is perfect for promotional items and takes up very little square footage in your retail space. This tall tower fixture is simple to assemble with no tools required. Add hooks, bins, bucket or trays, then load your product and you're ready to start selling.

This rotating display is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our spinners are easy to clean and maintain. They are strong , highly durable, mobile and can stand up to high traffic areas. Choose your preferred color!

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear transparent for insert your own sign or white opaque acrylic and mirror. Sign holder, hooks and accessories are sold separately. *Please note once assembled, it cannot be disassembled.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 65"H
  • Panel Thickness: 0.125"
  • Panel Size: 4"W x 60"H
  • Base Size: 16"W x 16"D x 5"H
  • Base Color: Silver
  • Includes: T-Strip Sign Holder
  • Please Note: Once assembled, this item cannot be disassembled.
PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4 in
Height48 in

Product Details

MaterialPlastic
Package Quantity1
ColorWhite
Manufacturers Part Number700225-WHT
BrandAzar Displays