Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104563

MPN #: 700226-CLR

Global Approved 700226-CLR 60" Pegboard Rolling Floor Display, 4-Sided, Clear Translucent ,1 Piece

Product Description
Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar's versatile display racks! This four-sided interlocking pegboard tower display stands on a revolving silver plastic base with wheels, providing effortless shopping for your customers. The locking wheels make it easy to move the pegboard to different locations seamlessly around the store, then lock in place. This swivel merchandising rack is perfect for promotional items and takes up very little square footage. This tower is simple to assemble.

Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. This rotating display fixture is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our spinners for retail are easy to clean and maintain. They are strong , highly durable, mobile and can stand up to high traffic areas. Choose your preferred color!

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear transparent for signage or white opaque acrylic and mirror like color for decals. Sign holder, hooks and accessories are sold separately. *Please note once assembled, it cannot be disassembled.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 68"H
  • Panel Thickness: 0.125"
  • Panel Size: 4"W x 60"H
  • Base Size: 16"W x 16"D x 8"H
  • Base Color: Silver
  • Includes: T-Strip Sign Holder
  • Please Note: Once assembled, this item cannot be disassembled.
PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4 in
Height60 in

Product Details

StyleRolling
MaterialPlastic
Package Quantity1
DescriptionPegboard Floor Display
ColorClear
Manufacturers Part Number700226-CLR
BrandAzar Displays