Guardian 6'7" x 6'7" Mobile Skylight Protection System, Polyester/Galvanized Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 70024 6'7" x 6'7" Mobile Skylight Protection System, Polyester/Galvanized Steel, Black
MOBI Skylight Netting is a multifunctional, durable, and easy to set-up piece of fall protection equipment. Once it is installed over a skylight, it functions as a fall prevention system, protecting workers in the event of a fall onto a skylight. And, when installed onto a skylight that is integrated into the roof sealing, MOBI Skylight Netting can also be used as an anchorage connector. Simply attach a compatible lanyard or SRL to the MOBI ratchet strap, and begin work in fall arrest applications.
MOBI Skylight Netting is a multifunctional, durable, and easy to set-up piece of fall protection equipment. Once it is installed over a skylight, it functions as a fall prevention system, protecting workers in the event of a fall onto a skylight. And, when installed onto a skylight that is integrated into the roof sealing, MOBI Skylight Netting can also be used as an anchorage connector. Simply attach a compatible lanyard or SRL to the MOBI ratchet strap, and begin work in fall arrest applications.
PRICE
$1,195.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 ft |
| Width | 6-3/4 ft |
| Height | 4 ft |
| Weight | 4 lbs |
Product Details
| Type | Mobile Skylight Protection System |
| Material | Polyester/Steel |
| Description | Mobile Skylight Protection System |
| Color | Black |
| Manufacturers Part Number | 70024 |
| Brand | Guardian |
Compliance & Certifications
| Certifications | ANSI Z359.1-07, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 192 |