Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462543

MPN #: 700253-BLK

Pegboard Floor Stand, 16"W x 66"H, BK, 1 Pc

Product Description
Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar's versatile merchandising racks! This two-sided spinning pegboard display stands on a revolving silver metal base with wheels, providing effortless shopping for your customers. The wheels also make it easy to move the pegboard gondola around the store and lock when in place. The spinner display is simple to assemble with no tools required.

Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. The turntable display fixture is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our mobile racks for retail are easy to clean and maintain. The freestanding pegboard fixture are strong and highly durable and can stand up to high traffic areas. Choose your preferred color!

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Azar carries stock sign holders which are available in clear transparent for insert your own sign or white opaque acrylic and mirror. Sign holder, hooks and accessories sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 66"H
  • Panel Thickness: 0.125"
  • Panel Size: 16"W x 60"H
  • Base Size: 20"W x 16"D x 5"H
  • Base Color: Silver
  • Includes: T-Strip Sign Holder
PRICE
$375.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Height66 in

Product Details

MaterialAcrylic
Package Quantity1
ColorBlack
Manufacturers Part Number700253-BLK
BrandAzar Displays