Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462901

MPN #: 700292-CLR

Global Approved 700292-CLR, Pegboard Floor Stand, 24"W x 48"H, CLR, 1 Pc

Product Description
This display includes one double-sided 24"W x 48"H plastic pegboard panel and is enclosed by 2" diameter metal tubing. Display stands on a silver metal base and includes 6 wheels and 6 levelers to customize for your needs. Available in clear only. Sign holder sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Color: Clear
  • Assembled Height: 65.75"H without wheels and 68.75"H with wheels
  • Panel Thickness: 0.125"
  • Panel Size: 24"W x 48"H
  • Base Size: 36"W x 18"D
  • Base Color: Silver
  • Includes: Six Wheels and Six Levelers
PRICE
$669.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height48 in

Product Details

MaterialAcrylic
Package Quantity1
ColorClear
Manufacturers Part Number700292-CLR
BrandAzar Displays