Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462715

MPN #: 700430-CLR

Global Approved 700430-CLR, H-Shaped Pegboard Display, 16"W x 60"H, CLR, 1 Pc

Product Description
Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar's versatile display racks! This multi-sided H-Unit spinner rack stands on a rotating metal base. Stand out with a one of a kind H- Unit pegboard display that allows endless amounts of customization with lots of peggable space. Lay out your merchandise however you desire on any of the perforated peg panels. Our H-Unit fixture makes displaying more than one item at a time a breeze. It is the perfect carousel display to use in department and convenience stores (c-stores), tradeshow booths, or any retail environment. This swivel gondola is strong and durable, easy to clean and maintain, and made of tough long lasting quality material. With multiple colors to choose from, you can pick the one that makes your display stand out.

Make your product pop with signage and branding using the T-strip on top of the Pegboard Tower. Simply slide in PVC header sign, card stock or use one of Azar's stock sign holders which come in clear/transparent, white, acrylic and mirror. Add hooks, bins, buckets and trays to the panel to organize loose items and prepare your display for the sales floor. Sign holder, hooks and accessories are sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 61"H
  • Panel Thickness: 0.125"
  • Panel Size: 16"W x 60"H
  • Base Size: 20"W
  • Base Color: Silver
  • Includes: T-Strip Sign Holder
PRICE
$489.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Height60 in

Product Details

StyleFour Sided
MaterialAcrylic
Package Quantity1
DescriptionH-Shaped Pegboard Display
ColorClear
Manufacturers Part Number700430-CLR
BrandAzar Displays