Take 15% off your entire order!

Offer applied at checkout

Global Approved 700509-ALM Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", Almond

Global Approved 700509-ALM Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", Almond

Item #: WBB1104560

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8" Wide x 20" High 2-Sided Pegboard Counter Display on 9" Revolving Base in translucent yellow. Includes sign holder strip, ships flat and is easy to assemble.

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 700509-ALM
  • STYLE Two Sided
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 20
  • CONSTRUCTION Plastic
  • COLOR Almond
  • DESCRIPTION Non-Revolving Pegboard Countertop Display
  • WIDTH INCHES 8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Approved 700509-ALM Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", Almond

Global Approved 700509-ALM Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", Almond

Item #: WBB1104560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant