Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104341

MPN #: 700838-50PK

Global Approved 700838 8" Wire Flip Scan Hook, .187" Diameter - Pkg Qty 50

Product Description
The metal wire flip scan hook with T-scan bar are perfect for hanging retail merchandise. The hook is all one piece with a single straight hook for hanging product. These galvanized pegboard and slatwall hooks are compatible with Azar's Flip Scan Label Holders (sold separately). Advertise retail prices, branding, or display an item's SKU number or UPC code. This sturdy and durable hardware can be used in a pegboard or slat wall. These multipurpose hooks are perfect for retail store, supermarket display fixture, convenience store, hypermarket, warehouse storage solution, wholesale megastores, shopping mall decoration, or for retail storage. Use these scratch-free wire hooks for your metal or non-metal pegboard. Easy to install and clean. Plastic label holders are sold separately. Hooks are sold in packs of 50.

Features:
  • Sold in Packs of: 50
  • Material: Metal Wire
  • Overall Length: 9"
  • Hook Length: 7.25"
  • Hook Diameter: 0.187"
  • Color: Galvanized Metal Finish
  • Sold Separately: Flip Scan Paper Holders
PRICE
$79.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number700838-50PK
TypePegboard
MaterialMetal
Package Quantity50
ColorSilver
BrandAzar Displays