Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104347

MPN #: 700860-10PK

5-Station Waterfall Faceout Hook For Pgbrd/Slatwall-15" L-Chrome- Pkg Qty 10

Product Description
Made from high quality metal, this universal pegboard hook has a galvanized metal finish and is sustainable for all types of indoor and outdoor use. Galvanizing produces a durable and strong metal with a no maintenance finish. This sturdy and durable hardware can be used in a pegboard or slat wall. The straight metal wire hook has a slight curve on the end with ball tip to keep hanging products from falling off. These multipurpose straight hooks are perfect for a retail store, supermarket display fixture, convenience store, hypermarket, warehouse storage solution, wholesale megastores, shopping mall decoration, or for retail storage. Use these scratch-free wire hooks for your metal or non-metal pegboard or on most slatwall. Easy to install and clean. Sold in packs of 50.

Features:
  • Sold in Packs of: 50
  • Material: Metal Wire
  • Overall Hook Length: 10.5"
  • Usable Hook Length: 10"
  • Hook Diameter: 0.187"
  • Color: Galvanized Metal Finish
PRICE
$66.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number700860-10PK
TypePegboard
MaterialMetal
Package Quantity10
ColorSilver
BrandAzar Displays