Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104614

MPN #: 701202-50PK

2.5" Attached Back Wire Hook 0.148" Diameter - Pkg Qty 50

Product Description
Enhance your retail display or home organization with our Two-Piece Metal Wire Hooks for Pegboard and most Slatwall. Designed for durability and functionality, these hooks feature galvanized metal construction with a sturdy white engineering-grade plastic backplate, ensuring they hold securely. The metal hook detaches from the plastic backplate to easily move the hook out from tight areas under shelves or other products. Whether you're organizing tools in a workshop, displaying merchandise in a store on the wall or display fixture, these hooks provide a versatile and robust solution. Their design makes them easy to install and remove as needed, while the combination of metal and plastic ensures maximum holding power.

Features:
  • Sold in Packs of: 50
  • Hook Material: Metal Wire
  • Backplate: Plastic
  • Overall Hook Length: 2.5"
  • Usable Hook Length: 2"
  • Hook Diameter: 0.148"
  • Hook Color: Galvanized Metal Finish
  • Backplate Color: White
PRICE
$23.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number701202-50PK
TypePegboard
MaterialMetal
Package Quantity50
ColorSilver
BrandAzar Displays