x

Take 15% off your entire order!

Offer applied at checkout

+

ESAB#174: 7018-1 Prime 1/8" x 14" VacPac Electrodes 24 lb.

ESAB#174: 7018-1 Prime 1/8" x 14" VacPac Electrodes 24 lb.

Item #: WBB2406176

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.67

Save $4.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

ESAB 7018-1 Prime is a reliable, high-quality electrode, providing high deposition rate and extra low moisture absorption. It provides excellent welding pool control, minimal spatter level, good arc strike and easy slag removal making it easy to weld with, including in out-of-position welding. Particularly suitable for welding high strength low-alloy steels. The low-temperature impact strength of the weld metal should be noted. New VacPac: True 100% hermetically-sealed package | No re-baking, no holding ovens, no quivers |Safe welding after opening |Cost savings through simplified storage and handling| Reduced risk of hydrogen cracking or porosity | Easier for welders to carry |Shift-based pack sizes available. 24 per pack.

Price per lb. - 24lb. 6 x 4lb.

  • BRAND ESAB
  • MANUFACTURERS PART NUMBER 55043230G0
  • LENGTH INCHES 1
  • WIDTH INCHES 1/8
  • DEPTH INCHES 14
  • PROCESS SMAW
  • MATERIAL(S) Low Hydrogen Electrodes
  • DESCRIPTION Low Hydrogen Electrode
  • PACKAGE QUANTITY 24
  • DIAMETER INCHES 1/8"
  • SIZE 1/8"
  • TYPE 7018-1 Prime
  • POLARITY AC/DC+
  • WEIGHT LBS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESAB#174: 7018-1 Prime 1/8" x 14" VacPac Electrodes 24 lb.

ESAB#174: 7018-1 Prime 1/8" x 14" VacPac Electrodes 24 lb.

Item #: WBB2406176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ESAB#174: 7018-1 Prime 1/8" x 14" VacPac Electrodes 24 lb.
    ESAB#174: 7018-1 Prime 1/8" x 14" VacPac Electrodes 24 lb.
    ESAB#174: 7018-1 Prime 1/8" x 14" VacPac Electrodes 24 lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant