Take 15% off your entire order!

Offer applied at checkout

+

Global Approved 703388-ALM 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 40", Almond Solid

Global Approved 703388-ALM 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 40", Almond Solid

Item #: WBB1104701

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8" W x 8" D x 40" H Interlocking Pegboard Display in translucent yellow. Includes Sign Holder Strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 703388-ALM
  • STYLE Four Sided
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 40
  • CONSTRUCTION Plastic
  • COLOR Almond
  • DESCRIPTION Interlocking Pegboard Display W/ Wheels
  • DEPTH INCHES 8
  • WIDTH INCHES 8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $53.00 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Approved 703388-ALM 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 40", Almond Solid

Global Approved 703388-ALM 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 40", Almond Solid

Item #: WBB1104701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Approved 703388-ALM 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 40", Almond Solid
    Global Approved 703388-ALM 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 40", Almond Solid
    Top
    X
    Global Assistant