Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3181571

MPN #: WLTSETIR70-5

Weller® 70W Soldering Tip Bundle, Pack of 5

Product Description
Key Features:
  • Performance: Long life tips helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks
  • Compatible with: WLSKD7012A 70-Watt Digital Soldering Station
  • Long Life: Iron plated to extend the life of your tip
  • Quick Tip Change: Easily replace worn tips or change applications
  • Applications: Join wires (<8AWG), small appliances, model railroads, audio components, electronic repair, automotive, marine, hobby kits, jewelry, and crafts
  • Includes: 2x S16 Screwdriver 1.6 mm Tip (WLTS16IR70), 1x S24 Screwdriver 2.4 mm Tip (WLTS24IR70), 1x C04 Conical 0-3/8 mm Tip (WLTC04IR70), and 1x C08 Conical 0.8 mm Tip (WLTC08IR70)


PRICE
$33.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWLTSETIR70-5
Package Quantity5
DescriptionSoldering Tip Bundle
BrandWeller