Allegro 7111-01 FlexRist Wrist Support, Black, Regular
Write a Review
|
Questions & Answers (0)
Product Description
FlexRist gives the wrist added support while lifting, using power hand tools or other activities. Can wear on either the right or left hand. Regular size.
PRICE
$9.90
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fits Wrists | One Size |
| Size | One Size |
Product Details
| Type | Single Strap |
| Closure Type | Hook And Loop |
| Material | Neoprene |
| Hand | Ambidextrous |
| Package Quantity | 1 Pair |
| Description | FlexRist, Wrist Support |
| Color | Black |
| Manufacturers Part Number | 7111-01 |
| Brand | Allegro Industries |