x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 71231 Encore Flap Disc T27 Encore 5"x 7/8" 120 Grit Zirconium - Pkg Qty 10

United Abrasives - Sait 71231 Encore Flap Disc T27 Encore 5"x 7/8" 120 Grit Zirconium - Pkg Qty 10

Item #: WBB2233611

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.90 ea.

Price: $49.00 / Pkg of 10

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 71231 Encore Flap Disc T27 Encore 5"x 7/8" 120 Grit Zirconium

Type 27 regular density flap disc - fiberglass backing. General purpose, premium zirconium grain on cotton backing which provide long life and high stock removal. Resists loading on aluminum. Contaminant free. Made in U.S.A.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Zirconium
  • GRIT 120
  • GRADE Fine
  • DIAMETER INCHES 5
  • CENTER HOLE DIAMETER INCHES 7/8
  • MAXIMUM RPM 12200
  • BACKING MATERIAL Fiberglass
  • BONDING TYPE Resin
  • WHEEL TYPE Type 27
  • SERIES Encore
  • UPC 699053712314
  • APPLICATION Metal, Stainless, & Aluminum
  • TOOL COMPATIBILITY Angle Grinders
  • MANUFACTURERS PART NUMBER 71231
  • THICKNESS INCHES FRACTIONS --
  • THICKNESS INCHES DECIMALS --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 71231 Encore Flap Disc T27 Encore 5"x 7/8" 120 Grit Zirconium - Pkg Qty 10

United Abrasives - Sait 71231 Encore Flap Disc T27 Encore 5"x 7/8" 120 Grit Zirconium - Pkg Qty 10

Item #: WBB2233611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant