Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948982

MPN #: 7150820

Allpoints 7150820 Screw, 1-Way, 8-32Thd, Mh, Cp, 4-Pk

Product Description
    Material: Steel
  • Length: 1 1/2"
  • Plating: Chrome-Plated
  • Thread: 11902
PRICE
$24.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7150820
TypeHardware
BrandAllPoints