- SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners
- SuperTorque box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points
- Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces
- Manufactured from special alloy steel, precision forged and heat treated for optimum strength and durability
- Longer length, wrench handle is sized for optimum comfort and balance, providing increased leverage, especially in tight spaces
- Low profile, easy-action, reverse lever won't get in your way
- Box ends are offset 15 degrees for knuckle clearance
Williams® 7/16" 12-Point Reversible Combination Ratcheting Wrench, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/8 |
| Weight | 0.1 lbs |
| Size | 7/16 |
| Opening Size | 7/16 in |
Product Details
| Type | Combination Wrench |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Material | Alloy Steel |
| Ratcheting | Yes |
| Manufacturers Part Number | JHW1214RCU |
| Brand | Williams |