Allegro 7190-05 Spanbak Back Support, XX-Large
Write a Review
|
Questions & Answers (0)
Product Description
Spanbak features a two-part closing design in breathable spandex backed with rubber grip webbing to help prevent ride-up. Polyethylene plastic stays provide support and strength. This easy care, washable belt is 8" wide. Size XX-Large. Black. Includes detachable suspenders.
PRICE
$20.00
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Size | 2XL |
| Waist Size | 48 - 54 in |
Product Details
| Type | Back Support With Lumbar Pad |
| Color | Black |
| Series | 7190 |
| Closure Type | Hook And Loop |
| Suspenders | Adjustable, Detachable |
| Material | Medical Grade |
| Package Quantity | 1 |
| Description | Spanbak Back Support |
| Manufacturers Part Number | 7190-05 |
| Brand | Allegro Industries |