+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $21.00
Clearance Price: $6.80
Customers Also Viewed
Reduce replacement costs with this disposable and reusable, maintenance free respirator with a longer life than respiratory protection that's disposed of daily.
- Ideal for welding, this respiratory protection provides a minimum filter efficiency of 99% in non-oil areas
- Large filter and patented coaxial valving system help reduce breathing resistance for comfortable wear
- Protects against certain concentrations of fumes generated during welding, such as aluminum, zinc, and iron and fits under most welding helmets
- Manufactured in an ISO 9001 Registered facility
- NIOSH approved
- Priced per each respirator
Weights & Dimensions
- Size One Size
- Weight 0.47 lb lbs
Product Details
- Resistance Dust & Non-Oil Based Particles
- Filter Class N99
- Exhalation Valves Yes
- Description Reusable Welding Respirator
- Nose Clip Yes
- Latex Content No
- Type Disposable Particulate Respirator
- For Use With Welding, Construction, Assembly, Municipal Services
- Nuisance Odor Removal None
- Respirator Shape Molded
- Brand North Safety
- Package Quantity 1
- Series 7190
- Material Microfiber
- Face Seal Type Partial
- Manufacturers Part Number 7190N99
- Individually Packaged Yes
- Color Family White
- Respirator Headstrap Dual, Non-Adjustable
Compliance & Certifications
- Certifications NIOSH Approved, N95
-
North Half Mask Respirator
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: September 19, 2018
There are no questions for this product.

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.56

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$56.04

Global Industrial Bell Earplugs, Contour, Corded, NRR 32 dB, 100 Pairs/Box
Item #: 708378
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$22.00

ERB 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White
Item #: 994251
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$8.00

North® 7190N99 Low Maintenance Particulate Respirator
$6.8
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories