x

Take 15% off your entire order!

Offer applied at checkout

72" Bookcase with 5 Shelves in Bordeaux

72" Bookcase with 5 Shelves in Bordeaux

Item #: WBB379020

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Bark Gray
  • White
  • Bordeaux & Graphite
  • Dark Chocolate
  • White Chocolate
  • Black
  • Dark Deep Chocolate

Bordeaux & Graphite

$282.63 up to 36% OFF

Price: $179.95

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

72" Bookcase with 5 Shelves in Bordeaux

Features 5 shelves, three of which are adjustable.

  • WIDTH INCHES 29-1/2
  • DEPTH INCHES 11-5/8
  • HEIGHT INCHES 72
  • COLOR FINISH Bordeaux & Graphite
  • ASSEMBLY Unassembled
  • BRAND Bestar
  • CONSTRUCTION Laminate
  • MANUFACTURERS PART NUMBER 65715-1139
  • OPENINGS 5
  • SHELF CAPACITY LBS 25
  • SHELF QUANTITY 5
  • WEIGHT LBS 80
  • PACKAGE QUANTITY 1
  • LIMITED WARRANTY 10 Years
  • NUMBER OF SHELVES 5
  • TOTAL DEPTH INCHES 11-5/8
  • COLOR FAMILY Brown
  • TOTAL HEIGHT INCHES 72
  • TOTAL WIDTH INCHES 29-1/2
  • NUMBER OF ADJUSTABLE SHELVES 3
  • MOBILE OR STATIONARY Stationary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
72" Bookcase with 5 Shelves in Bordeaux

72" Bookcase with 5 Shelves in Bordeaux

Item #: WBB379020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant