Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
72"W Console Table w/ Doors, Desert Dusk Laminate Top Black Finish

Model #: WBB548418

MPN #: CTA72SSD-L95-T25

72"W Console Table w/ Doors, Desert Dusk Laminate Top Black Finish

|
Questions & Answers (0)
PRICE
$1,645.00
was $2349.00
Save $704.00 (30%)
Usually ships in 66 to 69 days
CTA series console tables adjust in height from 28" to 36" (in 1" increments), sliding doors, side and back panels are 22" high, legs are 14 gauge steel square tubing, laminate top.

1
1
Easy online or call-in returns.