Global Industrial
Model # :WB606979BL
Global Industrial Adjustable Height Workbench, Tube Leg, Laminate Square Edge, 72"x36", Blue
|
Questions & Answers (0)
Product Description
✓ Quick and easy assembly
✓ Sleek powder coat finish
✓ Weight capacity: 5,000 lbs.
Upgrade your work areas with the Global Industrial Adjustable Height Workbench. This long-lasting, versatile, and high-quality industrial workbench comes standard with rugged 14-gauge tubular steel height adjustable legs which adjust in 2" increments and mounting hardware to attach to the bench top. Tested to hold up to 5,000-pounds of evenly distributed weight, its thick high-pressure plastic laminate top with standard square edge can hold most materials and withstand consistent work overtime. Adjustable leveling floor glides and leveling foot plates are included and allow for easy floor anchoring. 1-Year Limited Warranty.
✓ Sleek powder coat finish
✓ Weight capacity: 5,000 lbs.
Upgrade your work areas with the Global Industrial Adjustable Height Workbench. This long-lasting, versatile, and high-quality industrial workbench comes standard with rugged 14-gauge tubular steel height adjustable legs which adjust in 2" increments and mounting hardware to attach to the bench top. Tested to hold up to 5,000-pounds of evenly distributed weight, its thick high-pressure plastic laminate top with standard square edge can hold most materials and withstand consistent work overtime. Adjustable leveling floor glides and leveling foot plates are included and allow for easy floor anchoring. 1-Year Limited Warranty.
PRICE
$639.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 29-7/8 - 41-3/4 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-5/8 in |
| Nominal Height | 30 - 42 in |
| Leg Height | 30 to 42 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Blue |
| Top Color Family | Light Gray |
| Adjustment Type | Bolted Leg |
| Style | Bench without Power Apron |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 606979BL |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |