Global Industrial
Model # :WB183168BK
Global Industrial Adjustable Height Workbench, 72 x 30", Maple Square Edge, Black
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs
Upgrade you workshop with the Global Industrial Adjustable Height Workbench. The durable workbench stands up to constant and heavy pounding and its hardwood top is kiln dried, electronically glued, sanded to 1-3/4" thickness, and has laminated edges. Finished with a penetrating mineral oil for a high-quality appearance, this is the ideal workbench. Its adjustable height legs feature removable duplex knockouts on the front and rear for installation of either a hard-wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The legs are made with an all-welded channel build and the bench stringer comes with mounting hardware to assemble the legs to the bench top. 1-Year Limited Warranty.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs
Upgrade you workshop with the Global Industrial Adjustable Height Workbench. The durable workbench stands up to constant and heavy pounding and its hardwood top is kiln dried, electronically glued, sanded to 1-3/4" thickness, and has laminated edges. Finished with a penetrating mineral oil for a high-quality appearance, this is the ideal workbench. Its adjustable height legs feature removable duplex knockouts on the front and rear for installation of either a hard-wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The legs are made with an all-welded channel build and the bench stringer comes with mounting hardware to assemble the legs to the bench top. 1-Year Limited Warranty.
PRICE
$529.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 30-7/8 - 37 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 31 - 37 in |
| Leg Height | 29-1/8 to 35-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Black |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 183168BK |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |