x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Workbench w/ Laminate Safety Edge Top & Drawer, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Laminate Safety Edge Top & Drawer, 72"W x 30"D, Gray

Item #: WB318725

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Black

Gray

Price: $432.95

Save $21.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Global Industrial workbench is built to withstand years of heavy duty use. The ergonomically designed safety edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. The white, antistatic 1-1/4" thick top dissipates 5000V static charge in 0.01 sec with a surface resistance of 1010Ω. It is easy to clean. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch-resistant gray powder coat. This workbench height adjusts in 1-1/2" increments. The bench stringer comes with mounting hardware to assemble legs to the bench top.

Product Details

  • Leg Type Adjustable
  • Number of Drawers 1
  • Assembly Required Yes
  • Edge Type Safety
  • Type Stationary
  • Top Material Plastic Laminate
  • Brand Global Industrial
  • Leg Style C-Channel Leg
  • Material Steel
  • Style Bench with Drawer
  • Color Family Gray

Weights & Dimensions

  • Depth 30 in
  • Width 72 in
  • Top Thickness 1-5/8 in
  • Weight Capacity 2000 lbs
  • Height 30-3/4 to 36-3/4 in
  • Leg Height 29-1/8 to 35-1/8 in
  • Weight 162 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Workbench w/ Laminate Safety Edge Top & Drawer, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Laminate Safety Edge Top & Drawer, 72"W x 30"D, Gray

Item #: WB318725

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Workbench w/ Laminate Safety Edge Top & Drawer, 72"W x 30"D, Gray
    Global Industrial™ Workbench w/ Laminate Safety Edge Top & Drawer, 72"W x 30"D, Gray
    Global Industrial™ Workbench w/ Laminate Safety Edge Top & Drawer, 72"W x 30"D, Gray
    Global Industrial™ Workbench w/ Laminate Safety Edge Top & Drawer, 72"W x 30"D, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant