Bench Includes:
- 15"D Lower Shelf
- 6"H Drawer
- 12"H Drawer
- 48"H Uprights
- Bin rail
- Pegboard Panel Mounting Kit
- Cantilever Shelf
- Led Light Kit with Arm Mount
Model # :WB319336TN
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 29-1/4 - 41-1/8 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1 in |
| Nominal Height | 29 - 41 in |
| Leg Height | 30 to 42 in |
Product Details
| Assembly Required | Yes |
| Number of Drawers | 2 |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 319336TN |
| Brand | Global Industrial |
| Power | No |
| Type | Deluxe Production Workbench |
| Shelf Type | Lower & Upper |
| Color | Tan |
| Top Color Family | Black |
| Adjustment Type | Bolted Leg |
| Duty Rating | Heavy Duty |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Phenolic Resin |