Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black

Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black

Item #: WB318953

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $69.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $139.95

Price: $506.00

$84.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Standing Height Workbench w/ Birch Square Edge Top, 72"W x 30"D, Black

Global Industrial™ Standing Height Workbench w/ Birch Square Edge Top, 72"W x 30"D, Black

Global Industrial™ Steel Deck Platform Truck 48 x 24 2400 Lb. Capacity 8" Rubber Casters

Global Industrial™ Steel Deck Platform Truck 48 x 24 2400 Lb. Capacity 8" Rubber Casters

Global Industrial™ Industrial Duty Pallet Jack Truck, 21"W x 48"L, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 21"W x 48"L, 5500 Lb. Capacity

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ 72"W x 30"D x 1-1/2"H Shop Top Square Edge Workbench Top

Global Industrial™ 72"W x 30"D x 1-1/2"H Shop Top Square Edge Workbench Top

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Standing Height Workbench w/ Laminate Square Edge Top, 72"W x 30"D, Black

Global Industrial™ Standing Height Workbench w/ Laminate Square Edge Top, 72"W x 30"D, Black

Global Industrial™ Standing Height Workbench w/ Maple Square Edge Top, 96"W x 30"D, Black

Global Industrial™ Standing Height Workbench w/ Maple Square Edge Top, 96"W x 30"D, Black

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 72"W x 36"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 72"W x 36"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

This standing height workbench adds flexibility to your work area. The workbench is at a comfortable and ergonomic height for most workers and can be used with adjustable height workbench chairs for a healthy sit-stand workstation. Shop top provides and excellent surface for light and medium duty applications. This bench is equipped with 4-115V duplex outlets on each side for convenient access to power for tools and computers.

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Edge Type Square
  • Type Standard Workbench
  • Top Material Shop Top
  • Brand Global Industrial
  • Leg Style Square Tubular Leg
  • Style With Power Outlet
  • Manufacturers Part Number 318953
  • Color Family Black

Weights & Dimensions

  • Depth 30 in
  • Width 72 in
  • Weight Capacity 4000 lbs
  • Height 42 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black

Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black

Item #: WB318953

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Global Industrial™ Standing Height Workbench w/ Shop Top Square Edge, 72"W x 30"D, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant