Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB183169BK

Global Industrial™ Adjustable Height Workbench, 72 x 36", Maple Square Edge, Black

Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs

A workman's dream bench is the Global Industrial™ 72 x 36 Adjustable Height Workbench C-Channel Leg. This solid rugged top stands up to constant, heavy pounding, making it ideal for heavy-duty projects. The hardwood is kiln dried, electronically glued, sanded to 1-3/4" thickness and has laminated edges. Finished with a penetrating mineral oil for a durable high-quality appearance. Adjustable-height legs feature removable duplex knockouts on front and rear for installation of either a hard-wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are undercoated for rust resistance and finished with scratch-resistant black powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top.

  • Leg height adjusts in 1-1/2" increments
  • Optional dual sided outlet with 15 power cord
  • PRICE
    $589.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth36 in
    Height30-7/8 - 37 in
    Weight Capacity2000 lbs
    Top Thickness1-3/4 in
    Nominal Height31 - 37 in
    Leg Height29-1/8 to 35-1/8 in

    Product Details

    Assembly RequiredYes
    PowerNo
    TypeOpen Base Workbench
    ColorBlack
    Adjustment TypeBolted Leg
    Duty RatingStandard Duty
    Edge TypeSquare
    Leg StyleC-Channel Leg
    Mobile or StationaryStationary
    MaterialSteel
    Construction TypeUnassembled
    Leg TypeAdjustable
    Manufacturers Part Number183169BK
    Top MaterialMaple Butcher Block
    BrandGlobal Industrial