SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Workbench w/ Shop Top Square Edge & Drawer, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ Shop Top Square Edge & Drawer, 72"W x 36"D, Gray

Item #: WB318695

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Gray

Price: $561.00

$93.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 60"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 60"W x 30"D, Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72"W, Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72"W, Gray

Upright Assembly 10 Feet

Upright Assembly 10 Feet

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ Shop Top Square Edge & Riser, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ Shop Top Square Edge & Riser, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top, Drawer & Riser, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top, Drawer & Riser, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ ESD Square Edge Top & Drawer, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ ESD Square Edge Top & Drawer, 72"W x 36"D, Gray

Global Industrial™ Industrial Workbench, Laminate Square Edge Top, 60"W x 30"D, Blue

Global Industrial™ Industrial Workbench, Laminate Square Edge Top, 60"W x 30"D, Blue

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 72"x30", Gray

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 72"x30", Gray

Global Industrial™ C-Channel Leg Adjustable Height Workbench, Shop Top Square Edge, 96" x 36"

Global Industrial™ C-Channel Leg Adjustable Height Workbench, Shop Top Square Edge, 96" x 36"

Global Industrial™ 72 x 36 Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, Gray

Global Industrial™ 72 x 36 Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, Gray

Global Industrial™ 60x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray

Global Industrial™ 60x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 36"D, Gray, Each

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 36"D, Gray, Each

Lifetime® Heavy Duty Table Cart

Lifetime® Heavy Duty Table Cart

Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame

Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame

Global Industrial™ Workbench Top, Shop Top Square Edge, 72"W x 36"D x 1-1/2" Thick

Global Industrial™ Workbench Top, Shop Top Square Edge, 72"W x 36"D x 1-1/2" Thick

Global Industrial's workbench with 1-1/2" shop top provides a smooth, extra-strong, non-conductive work surface. Its durable tempered hardboard is bonded to a particleboard core built to withstand rugged treatment. The smooth hardwood edges resist moisture and won't warp or splinter. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Its legs are finished with scratch-resistant gray powder coat. The workbench height adjusts at 1-1/2" increments.

Weights & Dimensions

  • Depth 36 in
  • Width 72 in
  • Top Thickness 1-1/2 in
  • Weight Capacity 2,000 lbs
  • Height 30-5/8 to 36-5/8 in
  • Leg Height 29-1/8 to 35-1/8 in

Product Details

  • Leg Type Adjustable
  • Number of Drawers 1
  • Assembly Required Yes
  • Edge Type Square
  • Type Stationary
  • Top Material Shop Top
  • Brand Global Industrial
  • Leg Style C-Channel Leg
  • Material Steel
  • Style Bench with Drawer
  • Manufacturers Part Number 318695
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Workbench w/ Shop Top Square Edge & Drawer, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ Shop Top Square Edge & Drawer, 72"W x 36"D, Gray

Item #: WB318695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Workbench w/ Shop Top Square Edge & Drawer, 72"W x 36"D, Gray
    Global Industrial™ Workbench w/ Shop Top Square Edge & Drawer, 72"W x 36"D, Gray
    Global Industrial™ Workbench w/ Shop Top Square Edge & Drawer, 72"W x 36"D, Gray
    Global Industrial™ Workbench w/ Shop Top Square Edge & Drawer, 72"W x 36"D, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant