These 12" deep shelves have a sanitary downward rolled edge and a 1"raised lip on sides and back.16-gauge stainless steel construction. Mounting hardware included.
Aero Manufacturing 4BW-1272 16 Gauge Wall Mount Shelf With One Inch Lip - 430 Stainless Steel - 72"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 12 in |
| Height | 12-1/2 in |
| Weight | 20 lbs |
| Backsplash Height | 1-1/2 in |
| Gauge | 16 |
Product Details
| Assembly Required | Yes |
| Type | Full Unit |
| Shelf Type | Flat Solid with Lip |
| Style | Shelf |
| Number of Shelves | 1 |
| Material | 430 Stainless Steel |
| Manufacturers Part Number | BW1272 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |