Aero Manufacturing 430 Stainless Steel Table, 72 x 24", Undershelf, 2-1/4" Backsplash, 18 Gauge
|
Questions & Answers (0)
Product Description
This 430 series workbench features an 18 ga stainless steel top that is perfect for all light duty applications, requiring the convenience and durability of stainless steel. The work surface has 2 heavy gauge channel supports for added stability. The workbench has a 2-1/4"H backsplash and hemmed safety edges. The galvanized lower shelf is fully adjustable. Its tubular legs are 1-5/8" diameter with 1" adjustable leveling feet with optional casters for mobility. Optional drawers measure 15"W x 20"D x 5"H and fits all models.
PRICE
$439.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 35 in |
| Weight | 79 lbs |
| Nominal Height | 35 in |
| Backsplash Height | 2-1/4 in |
| Gauge | 18 ga |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Undershelf & Backsplash |
| Leg Style | Round Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | IAS-2472 |
| Primary Use | Foodservice & Medical Facilities |
| Base Material | Galvanized Steel |
| Shelf Material | 18 Ga. Galvanized Steel |
| Leg Material | 1-5/8" Galvanized Steel |
| Top Material | 430 Stainless Steel |
| Brand | Aero Manufacturing |