Pro-Line 72 X 30 HD7230ESD-HDLE-L14 Fixed Height Heavy Duty Workbench ESD Laminate Top - Blue
Write a Review
|
Questions & Answers (0)
Product Description
Designed with rugged strength for demanding jobs, durable modular workbenches increase productivity. Benches feature white ESD laminated tops with rounded corners and T-mold edging to help protect workers. 72"L x 30"W , 16 gauge 2" square tubular legs that provide stability. Powder Coat finish. 1000 lb. capacity.
PRICE
$749.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 30 in |
| Weight Capacity | 5000 lbs |
| Weight | 130 lbs |
| Nominal Height | 30 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Blue |
| Duty Rating | Heavy Duty |
| Edge Type | Safety |
| Country of Origin | USA |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | HD7230ESDL14 |
| Primary Use | Technical Service Facilities |
| Top Material | ESD Laminate |
| Brand | Pro-Line |