Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB253993BL

Global Industrial™ Mobile Production Workbench w/ ESD Safety Edge Top, 72"W x 30"D, Blue

Product Description
The workbench is easy to transport wherever you need it. It is built to last using rugged 2" square x 14 ga tubular steel legs that are 36" in overall height. The 1-1/4" thick static dissipative ESD top comes with a safety radius edge. The workbench includes 15"D lower shelf with backstop for added storage space. This workbench moves easily on 5" phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. 20-1/4" clearance between the lower shelf and tabletop.

PRICE
$989.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height36 in
Weight Capacity4000 lbs
Wheel Diameter5 in
Nominal Height36 in

Product Details

Assembly RequiredYes
Edge TypeSafety
Leg StyleSquare Tubular Leg
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number253993BL
Primary UseTechnical Service Facilities
BrandGlobal Industrial
Wheel MaterialPhenolic
PowerNo
TypeMobile Open Base Workbench
ColorBlue
Top Color FamilyWhite
Wheel TypeLocking
StyleBench without Power Apron
Duty RatingStandard Duty
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialESD Laminate