x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D

Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D

Item #: WB607948

(1)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • ESD Laminate
  • Plastic Laminate
  • Maple Butcher Block

ESD Laminate

Frequently Purchased Together

  • Global Industrial™ Upright Kit w/ Shelves & LED Light Kit, 72"W, Blue

    $495.95

  • Global Industrial™ Steel Lower Shelf, 72"W x 25"D, Blue

    $214.95

  • Global Industrial™ 10-30" Flat Panel Vesa LCD Monitor Arm, 16-3/8"W, Black

    $110.95

Price: $634.00

$105.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

This packing workbench has 1-1/4" thick ESD top with a radius safety edge supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 28 - 34"H at 2" increments and are tested to 5000 lbs capacity. The ESD top prevents damage to sensitive electronic circuitry during assembly. White plastic surface dissipates 5000 volts of static electricity in 0.01 seconds. It is easy to clean and complies with MIL-B817058 and 101B, 101C Method 4046. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring.

Customize your packing workbench by adding the packing riser, lower packing shelf, standard lower shelf or the stackable drawers.

Weights & Dimensions

  • Depth 30 in
  • Width 72 in
  • Top Thickness 1-1/4 in
  • Height 28 to 34 in
  • Weight Capacity 2000 lbs
  • Weight 128 lbs

Product Details

  • Leg Type Adjustable
  • Assembly Required Yes
  • Edge Type Safety
  • Type Configurable Workbench
  • Top Material ESD Laminate
  • Brand Global Industrial
  • Package Quantity 1
  • Leg Style Square Tubular Leg
  • Material Steel
  • Top Color Family White
  • Color Family Blue
  • 1-1/4" thick top with a square edge prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds.
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 08, 2012

    Rugged for Manufacturing Packing Environment
    Your review:
    This table is rugged and holds up very comparable to the standard gray steel manufacturing tables. This table is very height adjustable and the variety of tops and colors and floor connection options puts this table well ahead of the gray steel table competition.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D

Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D

Item #: WB607948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Global Industrial™ Packing Workbench, ESD Safety Edge, 72"W x 30"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant