Global Industrial
Model # :WB254968
Global Industrial 72x30 Adjustable Height Workbench C-Channel Leg - ESD Square Edge Gray
|
Questions & Answers (0)
Product Description
72"W x 30"D Adjustable Height Workbench C-Channel Leg - ESD Plastic Square Edge - Gray
Protects equipment from harmful static. Conductive white plastic 1-1/4" thick top. Ideal when static electricity control is required. Prevents damage to sensitive electronic circuitry during assembly. Properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. Dissipates 5000 volt static charge in .01 seconds with surface resistance of 1010 Ohms. Cleans easily with soap and water. Static dissipation complies with MIL-B81705B and 101B, 101C, Method 4046. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch resistant gray powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top.
Leg height adjusts in 1-1/2" increments.
Protects equipment from harmful static. Conductive white plastic 1-1/4" thick top. Ideal when static electricity control is required. Prevents damage to sensitive electronic circuitry during assembly. Properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. Dissipates 5000 volt static charge in .01 seconds with surface resistance of 1010 Ohms. Cleans easily with soap and water. Static dissipation complies with MIL-B81705B and 101B, 101C, Method 4046. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch resistant gray powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top.
Leg height adjusts in 1-1/2" increments.
PRICE
$449.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 30-3/8 - 36-1/2 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-1/4 in |
| Nominal Height | 30 - 37 in |
| Leg Height | 29-1/8 to 35-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 254968 |
| Primary Use | Technical Service Facilities |
| Top Material | ESD Laminate |
| Brand | Global Industrial |