Global Industrial
Model # :WB607657
Global Industrial 72"W x 30"D Pedestal Workbench - 2 Cabinets, ESD Square Edge - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PREMIUM PEDESTAL WORKBENCHES
72"W x 30"D Workbench with 1-1/4 Thick Square Edge ESD Top Cabinet/Cabinet
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Cabinets include an adjustable shelf, and a locking door with recessed handle and cylinder lock. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.
72"W x 30"D Workbench with 1-1/4 Thick Square Edge ESD Top Cabinet/Cabinet
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Cabinets include an adjustable shelf, and a locking door with recessed handle and cylinder lock. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.
PRICE
$930.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 33-1/4 in |
| Weight Capacity | 4000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Configuration | Cabinet / Cabinet |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 607657 |
| Number of Cabinets | 2 |
| Top Material | ESD Laminate |
| Brand | Global Industrial |