Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB318662

Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 72"W x 30"D, Gray

Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Integrated drawer under worktop

This solid, rugged workbench stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4" thickness and has laminated edges. The top is finished with a penetrating mineral oil for a durable high quality appearance. This height adjustable workbench allows customizable comfort by adjusting from bench height adjusts at 1-1/2" increments. Its 5-3/8"H steel drawer features a safety stop to prevent accidental spilling. The drawer has 2 mounting angle brackets for easy workbench installation on either the left or right hand side. This workbench has a recessed handle with padlockable hasp for added security (lock sold separately). The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Its legs are finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the bench top. It is easy to assemble.

Bench Includes:

  • Lockable Drawer
  • Back & End Stops
  • Bench Stringer
PRICE
$705.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height30-7/8 - 37 in
Weight Capacity2000 lbs
Top Thickness1-3/4 in
Nominal Height31 - 37 in
Leg Height29-1/8 to 35-1/8 in

Product Details

Assembly RequiredYes
PowerNo
TypeProduction Workbench
ColorGray
Number of Drawers1
Adjustment TypeBolted Leg
StyleBench with Drawer
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleC-Channel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number318662
Top MaterialMaple Butcher Block
BrandGlobal Industrial