Global Industrial
Model # :WB253990BL
Global Industrial Mobile Workbench, 72 x 30", Square Tubular Leg, Maple Safety Edge, Blue
|
Questions & Answers (0)
Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Mobile design with a versatile configuration
The workbench is easy to transport wherever you need it. It is built to last using rugged 2" square x 14 ga tubular steel legs that are 36" in overall height. It has a 1-3/4" thick kiln-dried maple top with mineral oil protectant and safety radius edge. The workbench includes 15"D lower shelf with backstop for added storage space. This workbench moves easily on 5" phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. This product has a limited warranty of 15 years. Global Brand is hot ironed onto bench edge. 20-1/4" clearance between the lower shelf and tabletop.
✓ High weight capacity to handle most projects and tasks
✓ Mobile design with a versatile configuration
The workbench is easy to transport wherever you need it. It is built to last using rugged 2" square x 14 ga tubular steel legs that are 36" in overall height. It has a 1-3/4" thick kiln-dried maple top with mineral oil protectant and safety radius edge. The workbench includes 15"D lower shelf with backstop for added storage space. This workbench moves easily on 5" phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. This product has a limited warranty of 15 years. Global Brand is hot ironed onto bench edge. 20-1/4" clearance between the lower shelf and tabletop.
PRICE
$839.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Phenolic |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Blue |
| Wheel Type | Locking |
| Style | Bench without Power Apron |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 253990BL |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |