✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Fixed-height base with flared legs
Global Industrial 72"W x 30"D Mobile Fixed Height Flared Leg Workbench - Maple Square Edge Gray
Easily transport your workbench where you need it. 1-3/4" thick kiln-dried maple top with mineral oil protectant and standard square edge. 13-gauge Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)
Global Industrial
Model # :WB183432A
Global Industrial Mobile Workbench, 72 x 30", Flared Leg, Maple Butcher Block Square Edge
|
Questions & Answers (0)
Product Description
PRICE
$609.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 40 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 5 in |
| Top Thickness | 1-3/4 in |
| Nominal Height | 40 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Gray |
| Wheel Type | Locking |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 183432A |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |