Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB237385ALTN

Global Industrial™ Mobile Lab Workbench, 72 x 30", Phenolic Safety Edge, Tan

Product Description
This top quality lab workbench is supported by heavy duty 2" square legs made of 14 ga tubular steel. Its 36"H fixed legs are ideal for schools, factories and more. The workbench offers 2000 lbs weight capacity. The weight should be evenly distributed. The tough black phenolic resin top withstands moisture, chemicals and heavy use and features a radius edge for safety. This workbench features 5 phenolic swivel casters with brakes for mobility and locking capability. The base has a tan powder coat finish. It ensures quick and easy assembly. Customize your workbench with stackable steel drawer with cylinder lock to secure valuables, upright kit to support light kit and overhead cantilever shelves 8 or 16 outlet power strip. This product has a limited warranty of 1 year.

20-1/4" clearance between the lower shelf and tabletop.

PRICE
$945.00

1
1
Available on or around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height37-5/8 in
Weight Capacity4000 lbs
Nominal Height38 in

Product Details

Assembly RequiredYes
PowerNo
TypeMobile Open Base Workbench
ColorTan
Top Color FamilyBlack
StyleBench without Power Apron
Duty RatingStandard Duty
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryMobile
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number237385ALTN
Primary UseLaboratory Facilities
Top MaterialPhenolic Resin
BrandGlobal Industrial