✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Mobile, cabinet-style base with extra storage
This workbench is made with heavy gauge steel to provide security for all your storage needs. It has a 1-3/4" thick kiln-dried maple top with mineral oil protectant and safety radius edge. Easily transport your workbench where you need it using 5" phenolic casters with brakes. Built to last using rugged 2" square x 14 ga tubular steel legs that are 36" in overall height. The cabinets include cut-resistant padlockable hasp for security (padlock sold separately). The interior compartment measures 25-1/2"D x 22"H. The workbench has a powder coat finish, and it is quick and easy to assemble.
Global Industrial
Model # :WB249218TN
Global Industrial Mobile Cabinet Workbench - Maple Safety Edge, 72"W x 30"D, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,025.00
1
1
Available on or around 11/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Cabinet Workbench |
| Color | Tan |
| Casters | 5" Locking, Phenolic |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 249218TN |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |