Global Industrial
Model # :WB249224BL
Global Industrial Mobile Cabinet Workbench - Phenolic Resin Safety Edge, 72"W x 30"D, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This workbench is made with heavy gauge steel to provide security for all your storage needs. It has a 1" thick chemical-resistant phenolic resin top with safety radius edge. Easily transport your workbench where you need it using 5" phenolic casters with brakes. The bench is built to last using rugged 2" square, 14 ga tubular steel legs that are 36" in overall height. The cabinets include cut-resistant padlockable hasp for security (padlock sold separately). The interior compartment measures 25-1/2"D x 22"H. The workbench has a powder coat finish, and it is quick and easy to assemble.
PRICE
$945.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Cabinet Workbench |
| Color | Blue |
| Top Color Family | Black |
| Casters | 5" Locking, Phenolic |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 249224BL |
| Top Material | Phenolic Resin |
| Brand | Global Industrial |