The workbench is easy to transport wherever you need it. It is built to last using rugged 2" square x 14 ga tubular steel legs that are 36" in overall height. The 1-5/8" thick high pressure laminate top comes with a safety radius edge. The workbench includes 15"D lower shelf with backstop for added storage space. This workbench moves easily on 5" phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. 20-1/4" clearance between the lower shelf and tabletop.
Global Industrial
Model # :WB253987TN
Global Industrial Mobile Workbench, 72 x 30", Square Tubular Leg, Laminate Safety Edge, Tan
|
Questions & Answers (0)
Product Description
PRICE
$809.00
1
1
Backordered, expected around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Phenolic |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Tan |
| Top Color Family | Light Gray |
| Wheel Type | Locking |
| Style | Bench without Power Apron |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 253987TN |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |