x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Laminate Square Edge Packing Workbench W/ Power Apron, 72"W x 30"D, White

Global Industrial™ Laminate Square Edge Packing Workbench W/ Power Apron, 72"W x 30"D, White

Item #: WB607938B

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Maple Butcher Block Safety Edge
  • Maple Butcher Block Square Edge
  • Plastic Laminate Safety Edge
  • ESD Safety Edge
  • ESD Square Edge
  • Plastic Laminate Square Edge

Plastic Laminate Square Edge

Frequently Purchased Together

  • Global Industrial™ Upright Kit With Shelves & LED Light Kit, 72"W, Blue

    $377.95

  • Global Industrial™ Lower Shelf Kit 72 x 25 with Removable Dividers for 72"W x 30"D Bench - Blue

    $188.95

  • Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm

    $86.95

Price: $593.00

$98.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

This packing bench features a pre-wired power apron to provide an electrical source close at hand. Configure the ideal packing work bench for your needs. This packing workstation is built to last using heavy-duty 2" square x 14 gauge tubular steel legs. These legs have an adjustable height of 28 - 34"H at 2" increments. The pre-wired power apron includes 3 duplex 15A /115V outlets, circuit breaker and 13"L quick-disconnect power cord. The packing bench includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This packing bench is tested to withstand up to 5,000 lbs capacity. The workbench has a durable blue powder coat finish, and it is easy to assemble. Customize your packing workbench by adding optional accessories and kits (sold separately) including; the packing riser kit, lower packing shelf kit, standard lower shelf or stackable drawers.

  • WIDTH INCHES 72
  • DEPTH INCHES 30
  • HEIGHT INCHES 28 to 34
  • CAPACITY LBS (Evenly Distributed) 2000
  • COLOR FINISH Blue
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • LEG STYLE Square Tubular Leg
  • LEG TYPE Adjustable
  • PACKAGE QUANTITY 1
  • POWER Three Duplex 15 Amp, 115 Volt Outlets
  • TOP COLOR Light Gray
  • TOP CONSTRUCTION Plastic Laminate Square Edge
  • TOP THICKNESS INCHES 1-5/8
  • TYPE Configurable Workbench W/ Power Outlets
  • APPROVED/CERTIFIED ETL/cETL
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Barbara

    Date: March 31, 2021

    PErfect
    Your review:
    SOlid bench for a lab
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Laminate Square Edge Packing Workbench W/ Power Apron, 72"W x 30"D, White

Global Industrial™ Laminate Square Edge Packing Workbench W/ Power Apron, 72"W x 30"D, White

Item #: WB607938B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Laminate Square Edge Packing Workbench W/ Power Apron, 72"W x 30"D, White
    Global Industrial™ Laminate Square Edge Packing Workbench W/ Power Apron, 72"W x 30"D, White
    Global Industrial™ Laminate Square Edge Packing Workbench W/ Power Apron, 72"W x 30"D, White
    Global Industrial™ Laminate Square Edge Packing Workbench W/ Power Apron, 72"W x 30"D, White
    Global Industrial™ Laminate Square Edge Packing Workbench W/ Power Apron, 72"W x 30"D, White
    Global Industrial™ Laminate Square Edge Packing Workbench W/ Power Apron, 72"W x 30"D, White
    Global Industrial™ Laminate Square Edge Packing Workbench W/ Power Apron, 72"W x 30"D, White
    Global Industrial™ Laminate Square Edge Packing Workbench W/ Power Apron, 72"W x 30"D, White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant