Global Industrial
Model # :WB253969BL
Global Industrial Security Cabinet Bench w/ Phenolic Resin Safety Edge Top, 72"W x 30"D, Blue
Write a Review
|
Questions & Answers (0)
Product Description
EXTRA HEAVY DUTY SECURITY CABINET BENCHES
Safety Edge Phenolic Resin Top
These cabinet benches are enclosed with heavy gauge steel to provide security for all your under bench top storage needs. High quality, industrial work benches are made to last using rugged 2" square, 14 gauge tubular steel legs that are height adjustable 28-34"H at 2" increments. These workbenches offer 5000 lb. capacity. 1" thick chemical resistant Phenolic Resin top with safety radius edge. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2"D x 22"H. Center Shelf sold separately.Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Offers clearance space under cabinet. Powder coat finish. Quick and easy assembly.
Safety Edge Phenolic Resin Top
These cabinet benches are enclosed with heavy gauge steel to provide security for all your under bench top storage needs. High quality, industrial work benches are made to last using rugged 2" square, 14 gauge tubular steel legs that are height adjustable 28-34"H at 2" increments. These workbenches offer 5000 lb. capacity. 1" thick chemical resistant Phenolic Resin top with safety radius edge. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2"D x 22"H. Center Shelf sold separately.Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Offers clearance space under cabinet. Powder coat finish. Quick and easy assembly.
PRICE
$1,025.00
1
1
Available on or around 12/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 28 - 34 in |
| Weight Capacity | 3000 lbs |
| Nominal Height | 28 - 34 in |
Product Details
| Assembly Required | Yes |
| Type | Cabinet Workbench |
| Color | Blue |
| Top Color Family | Black |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 253969BL |
| Top Material | Phenolic Resin |
| Brand | Global Industrial |