Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB253969TN

Global Industrial™ Security Cabinet Bench w/ Phenolic Resin Safety Edge Top, 72"W x 30"D, Tan

Product Description
EXTRA HEAVY DUTY SECURITY CABINET BENCHES
Safety Edge Phenolic Resin Top
These cabinet benches are enclosed with heavy gauge steel to provide security for all your under bench top storage needs. High quality, industrial work benches are made to last using rugged 2" square, 14 gauge tubular steel legs that are height adjustable 28-34"H at 2" increments. These workbenches offer 5000 lb. capacity. 1" thick chemical resistant Phenolic Resin top with safety radius edge. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2"D x 22"H. Center Shelf sold separately.Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Offers clearance space under cabinet. Powder coat finish. Quick and easy assembly.

PRICE
$1,175.00

1
1
Backordered, expected around 12/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height28 - 34 in
Weight Capacity3000 lbs
Nominal Height28 - 34 in

Product Details

Assembly RequiredYes
TypeCabinet Workbench
ColorTan
Top Color FamilyBlack
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number253969TN
Top MaterialPhenolic Resin
BrandGlobal Industrial