PREMIUM PEDESTAL WORKBENCHES
72"W x 30"D Workbench with 1-3/4 Thick Safety Edge Shop Top 4 Drawer/Open Leg
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13"W x 17-3/4"D x 5-1/2"H. Includes 13 gauge steel open leg frame. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.
Global Industrial
Model # :WB300758
Global Industrial 72"W x 30"D Pedestal Workbench - 4 Drawers, Shop Top Safety Edge - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$525.00
1
1
Backordered, expected around 10/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 33-3/4 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Single Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 4 |
| Configuration | 4 Drawer / Open Leg |
| Edge Type | Safety |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 300758 |
| Top Material | Shop Top |
| Brand | Global Industrial |