Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Heavy Duty Electronic Production Work Bench, Electrical Work Benches

Model #: WB249403BTN

Exclusive Brands

Global Industrial™ 72x30 Adj. Height Workbench - Power Apron - Stainless Steel Square Edge, Tan

|
Questions & Answers (0)
PRICE
$944.00
Usually ships in 4 to 7 days
This mobile lab bench moves easily on locking swivel casters to be placed where you need it. Top quality mobile lab bench is supported by heavy duty 2" square legs made of 14 ga tubular steel. 42"H. 2000 lbs capacity. The pre-wired power apron offers an easy access electrical power source close at hand for power tools and equipment. The power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13"L power cord. This mobile workbench includes a 15"D lower shelf that rests on the chrome plated tubular steel footrest for added storage. It has 5 phenolic swivel casters with brakes. The high pressure light gray plastic laminate top withstands rugged daily use and features a square edge. Base is finished with scratch resistant blue powder coating. It ensures quick and easy assembly. Customize your workbench with: Stackable Steel Drawer with cylinder lock to secure valuables. Upright Kit to support Light Kit and overhead Cantilever Shelves 8 or 16 Outlet Power Strip. This product is ETL/cETL certified. This product has a limited warranty of 1 year.

1
1
Easy online or call-in returns.