x

Take 15% off your entire order!

Offer applied at checkout

+

John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D

John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D

Item #: WB242293

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $283.95

Save $14.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

72" x 30" Stainless Steel Cross Braced Bench Leg Kit

For use with any bench top. High quality 16 Gauge, Type 304 stainless steel resists chemicals and most solvents. 1 5/8" diamteer tubular legs with adjustable leveling feet. 34"H.

Weights & Dimensions

  • Depth 30 in
  • Width 72 in
  • Height 34 in
  • Weight 18 lbs

Product Details

  • Leg Type Fixed
  • Add On Type Leg
  • Country of Origin USA
  • Assembly Required Yes
  • Type Frame
  • Brand John Boos
  • Leg Style Round Tubular Leg
  • Material Stainless Steel
  • Style Leg Kit with Cross Brace
  • Manufacturers Part Number SBB3072
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D

John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D

Item #: WB242293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D
    John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D
    John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D
    John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D
    John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D
    John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D
    John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D
    John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D
    John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D
    John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D
    John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D
    John Boos Stainless Steel Leg Kit W/ Cross Brace, 72"W x 30"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant