Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB318712

Global Industrial™ Workbench w/ Steel Square Edge Top & Riser, 72"W x 30"D, Gray

Product Description
This workbench features a 1-1/2" thick, 12 ga steel top reinforced with 14 ga end channels for superior strength and durability. Its gray powder coat finish will not absorb oil and resists rust and cracks. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The steel top comes with mounting hardware to attach the top to the legs. The workbench height adjusts at 1-1/2" increments.

Bench Includes:

  • Lockable Drawer
  • Steel Riser
  • Back & End Stops
  • Bench Stringer
PRICE
$579.00

1
1
Available on or around 11/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height30-5/8 - 36-3/4 in
Weight Capacity2000 lbs
Top Thickness1-1/2 in
Nominal Height31 - 37 in
Leg Height29-1/8 to 35-1/8 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSquare
Leg StyleC-Channel Leg
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number318712
BrandGlobal Industrial
PowerNo
TypeProduction Workbench
ColorGray
Adjustment TypeBolted Leg
StyleBench with Drawer & Riser
Duty RatingStandard Duty
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialSteel