Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB252325

Global Industrial™ Chrome Wire Mobile Workbench, 72 x 30", Laminate Square Edge

Product Description
This workbench has reinforced chrome-plated wire shelves that provide maximum strength, visibility and ventilation. The frame resists rust, scratches and dents. The 1-5/8" thick plastic top is dependable and easy to maintain. This workbench includes 5" polyurethane wheel locking swivel casters. It is easy to assemble.

PRICE
$529.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height39 in
Weight Capacity2000 lbs
Weight168 lbs
Wheel Diameter5 in
Nominal Height39 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleRound Tubular Leg
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number252325
BrandGlobal Industrial
Wheel MaterialPolyurethane
PowerNo
TypeChrome Wire Mobile Workbench
ColorSilver
Wheel TypeLocking
StyleShelf
Duty RatingStandard Duty
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialPlastic Laminate